Motion
80018H SCRDR DUAL MAT MAG CAB TP 3/16"X6

Gearwrench
80018H SCRDR DUAL MAT MAG CAB TP 3/16"X6

3/16" Blade Width, 10.05" OAL Slotted Screwdriver 6" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #10845216
MFR #80018H SCRDR DUAL MAT MAG CAB TP 3/16"X6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80018H SCRDR DUAL MAT MAG CAB TP 3/16"X6

3/16" Blade Width, 10.05" OAL Slotted Screwdriver 6" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #10845216
MFR #80018H SCRDR DUAL MAT MAG CAB TP 3/16"X6

Mfr description
80018H SCRDR DUAL MAT MAG CAB TP 3/16"X6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    6 in
  • Blade Width
    3/16 in
  • Handle Diameter
    1.16 in
  • Handle Length
    4.15 in
  • Overall Length
    10.0500 in
  • Overall Length Range
    10" and Longer in

Details

  • Handle Style
    Acetate w/ Rubber Grip
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Slotted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)