Motion
80019H SCRDR DUAL MAT MAG CAB TP 3/16"X1

Gearwrench
80019H SCRDR DUAL MAT MAG CAB TP 3/16"X1

3/16" Blade Width, 14.17" OAL Slotted Screwdriver 10" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #10845217
MFR #80019H SCRDR DUAL MAT MAG CAB TP 3/16"X1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80019H SCRDR DUAL MAT MAG CAB TP 3/16"X1

3/16" Blade Width, 14.17" OAL Slotted Screwdriver 10" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #10845217
MFR #80019H SCRDR DUAL MAT MAG CAB TP 3/16"X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    10 in
  • Blade Width
    3/16 in
  • Handle Diameter
    1.17 in
  • Handle Length
    4.15 in
  • Overall Length
    14.1700 in
  • Overall Length Range
    10" and Longer in

Details

  • Handle Style
    Acetate w/ Rubber Grip
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Slotted

Overview

Mfr description
80019H SCRDR DUAL MAT MAG CAB TP 3/16"X1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought