Motion
80021H SCRDR DUAL MAT MAG 3/8"X16"

Gearwrench
80021H SCRDR DUAL MAT MAG 3/8"X16"

3/8" Blade Width, 20.9" OAL Slotted Screwdriver 16" Blade Length, Round Shank, Acetate with Rubber Grip Handle
Mi Item #10845219
MFR #80021H SCRDR DUAL MAT MAG 3/8"X16"
Price$38.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80021H SCRDR DUAL MAT MAG 3/8"X16"

3/8" Blade Width, 20.9" OAL Slotted Screwdriver 16" Blade Length, Round Shank, Acetate with Rubber Grip Handle
Mi Item #10845219
MFR #80021H SCRDR DUAL MAT MAG 3/8"X16"

Mfr description
80021H SCRDR DUAL MAT MAG 3/8"X16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.91/each

Specifications

Dimensions

  • Blade Length
    16 in
  • Blade Width
    3/8 in
  • Handle Diameter
    1.45 in
  • Handle Length
    5.11 in
  • Overall Length
    20.9000 in
  • Overall Length Range
    10" and Longer in

Details

  • Handle Style
    Acetate w/ Rubber Grip
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)