Motion
80022H SCRDR DUAL MAT MAG BLSTR 3/8"X8"

Gearwrench
80022H SCRDR DUAL MAT MAG BLSTR 3/8"X8"

3/8" Blade Width, 13.14" OAL Slotted Screwdriver 8" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #10845220
MFR #80022H SCRDR DUAL MAT MAG BLSTR 3/8"X8"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80022H SCRDR DUAL MAT MAG BLSTR 3/8"X8"

3/8" Blade Width, 13.14" OAL Slotted Screwdriver 8" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #10845220
MFR #80022H SCRDR DUAL MAT MAG BLSTR 3/8"X8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80022H SCRDR DUAL MAT MAG BLSTR 3/8"X8"

Specifications

  • Blade Length
    8 in
  • Overall Length
    13.1400 in
  • Handle Style
    Acetate w/ Rubber Grip
  • Blade Width
    3/8 in
  • Handle Length
    5.12 in
  • Handle Diameter
    1.42 in
  • Overall Length Range
    10" and Longer in
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Slotted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text