Motion
80024H SCRDR DUAL MAT MAG T10X4

Gearwrench
80024H SCRDR DUAL MAT MAG T10X4

T10 Torx Driver 4" Blade Length, 8" OAL, Standard Handle
Mi Item #10845222
MFR #80024H SCRDR DUAL MAT MAG T10X4
Price$16.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80024H SCRDR DUAL MAT MAG T10X4

T10 Torx Driver 4" Blade Length, 8" OAL, Standard Handle
Mi Item #10845222
MFR #80024H SCRDR DUAL MAT MAG T10X4

Mfr description
80024H SCRDR DUAL MAT MAG T10X4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.21/each

Specifications

Dimensions

  • Blade Length
    4 in
  • Overall Length
    8 in
  • Torx Size
    T10

Details

  • End Type
    Torx
  • Handle Style
    Ergonomic
  • Handle Type
    Standard
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)