1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80025H SCRDR DUAL MAT T15 3/16"X4"
T15 Torx Driver 4" Blade Length, 8" OAL, Standard Handle
MI ITEM #
10845223
MFR #
80025H SCRDR DUAL MAT T15 3/16"X4"
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Torx Keys and Drivers
Gearwrench 80025H SCRDR DUAL MAT T15 3/16"X4"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80025H SCRDR DUAL MAT T15 3/16"X4"
T15 Torx Driver 4" Blade Length, 8" OAL, Standard Handle
MI ITEM #
10845223
MFR #
80025H SCRDR DUAL MAT T15 3/16"X4"
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
80025H SCRDR DUAL MAT T15 3/16"X4"
Specifications
Torx Size
T15
Blade Length
4 in
Overall Length
8 in
Handle Style
Ergonomic
PSC Code
5120
Handle Type
Standard
End Type
Torx
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought