Motion
80026H SCRDR DUAL MAT MAG T20X4"

Gearwrench
80026H SCRDR DUAL MAT MAG T20X4"

T20 Torx Driver 4" Blade Length, 8" OAL, Standard Handle
Mi Item #10845224
MFR #80026H SCRDR DUAL MAT MAG T20X4"
Price$16.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80026H SCRDR DUAL MAT MAG T20X4"

T20 Torx Driver 4" Blade Length, 8" OAL, Standard Handle
Mi Item #10845224
MFR #80026H SCRDR DUAL MAT MAG T20X4"

Mfr description
80026H SCRDR DUAL MAT MAG T20X4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.21/each

Specifications

Dimensions

  • Blade Length
    4 in
  • Overall Length
    8 in
  • Torx Size
    T20

Details

  • End Type
    Torx
  • Handle Style
    Ergonomic
  • Handle Type
    Standard
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)