Motion
80027H SCRDR DUAL MAT MAG T25X4

Gearwrench
80027H SCRDR DUAL MAT MAG T25X4

T25 Torx Driver 4" Blade Length, 8" OAL, Standard Handle
MI ITEM #10845225
MFR #80027H SCRDR DUAL MAT MAG T25X4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80027H SCRDR DUAL MAT MAG T25X4

T25 Torx Driver 4" Blade Length, 8" OAL, Standard Handle
MI ITEM #10845225
MFR #80027H SCRDR DUAL MAT MAG T25X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80027H SCRDR DUAL MAT MAG T25X4

Specifications

  • Torx Size
    T25
  • Blade Length
    4 in
  • Overall Length
    8 in
  • Handle Style
    Ergonomic
  • PSC Code
    5120
  • Handle Type
    Standard
  • End Type
    Torx

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text