Motion
80029H SCRDR DUAL MAT MAG T30X4"

Gearwrench
80029H SCRDR DUAL MAT MAG T30X4"

T30 Torx Driver 4" Blade Length, 8" OAL, Standard Handle
Mi Item #10845227
MFR #80029H SCRDR DUAL MAT MAG T30X4"
Price$15.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80029H SCRDR DUAL MAT MAG T30X4"

T30 Torx Driver 4" Blade Length, 8" OAL, Standard Handle
Mi Item #10845227
MFR #80029H SCRDR DUAL MAT MAG T30X4"

Mfr description
80029H SCRDR DUAL MAT MAG T30X4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.00/each

Specifications

Dimensions

  • Blade Length
    4 in
  • Overall Length
    8 in
  • Torx Size
    T30

Details

  • End Type
    Torx
  • Handle Style
    Ergonomic
  • Handle Type
    Standard
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)