Motion
80032H SCRDR DUAL MAT MINI #0X60MM

Gearwrench
80032H SCRDR DUAL MAT MINI #0X60MM

#0, 6.109" OAL, Precision Phillips Screwdriver 2-11/16" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #10845229
MFR #80032H SCRDR DUAL MAT MINI #0X60MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80032H SCRDR DUAL MAT MINI #0X60MM

#0, 6.109" OAL, Precision Phillips Screwdriver 2-11/16" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #10845229
MFR #80032H SCRDR DUAL MAT MINI #0X60MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80032H SCRDR DUAL MAT MINI #0X60MM

Specifications

  • Blade Length
    2-11/16 in
  • Overall Length
    6.1090,6.1090 in
  • Overall Length Range
    3" - 6.9"
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Precision
  • Phillips Point Size
    #0 in
  • Handle Material Style
    Acetate w/ Rubber Grip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text