Motion
80033H
Screwdriver - Phillips Tip, #1 Tip Size, 2-11/16 in Blade Length, 6.1090,6.1090 in Overall Length
Mi Item #10845230
MFR #80033H
Price$9.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips Tip, #1 Tip Size, 2-11/16 in Blade Length, 6.1090,6.1090 in Overall Length
Mi Item #10845230
MFR #80033H

Mfr description
80033H SCRDR DUAL MAT MINI #1X60MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.72/each

Specifications

Dimensions

  • Blade Diameter
    0.1570 in
  • Blade Length
    2-11/16 in
  • Handle Diameter
    0.7500 in
  • Handle Length
    3.7100 in
  • Overall Length
    6.1090,6.1090 in
  • Overall Length Range
    3" - 6.9"
  • Phillips Point Size
    #1 in
  • Tip Size
    #1
  • Weight
    0.010 lbs

Details

  • Finish Coating
    Black Oxide (Tip), Chrome (Blade)
  • Handle Material Style
    Acetate w/ Rubber Grip
  • Handle Style
    Mini
  • Insulated
    No
  • Magnetic
    No
  • Material
    Alloy Steel
  • PSC Code
    5120
  • Ratcheting
    No
  • Shank Type
    Round
  • Standards Met
    ASME B107.15
  • Tip Style
    Phillips
  • Tool Type
    Precision
  • UPC_NO
    099575080333
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)