Motion
80034H SCRDR DUAL MAT MINI 1.5MM X 60MM

Gearwrench
80034H SCRDR DUAL MAT MINI 1.5MM X 60MM

1.5mm Blade Width, 6.11" OAL Slotted Screwdriver 2.63" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #10845231
MFR #80034H SCRDR DUAL MAT MINI 1.5MM X 60MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80034H SCRDR DUAL MAT MINI 1.5MM X 60MM

1.5mm Blade Width, 6.11" OAL Slotted Screwdriver 2.63" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #10845231
MFR #80034H SCRDR DUAL MAT MINI 1.5MM X 60MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80034H SCRDR DUAL MAT MINI 1.5MM X 60MM

Specifications

  • Blade Length
    2.6300 in
  • Overall Length
    6.1100 in
  • Handle Style
    Acetate w/ Rubber Grip
  • Blade Width
    1.5 mm
  • Handle Length
    3.71 in
  • Handle Diameter
    0.75 in
  • Overall Length Range
    3" - 6.9" in
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Slotted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text