Motion
80035H SCRDR DUAL MAT MINI 2.0MMX60MM

Gearwrench
80035H SCRDR DUAL MAT MINI 2.0MMX60MM

2mm Blade Width, 6.11" OAL Slotted Screwdriver 2.63" Blade Length, Round Shank, Acetate with Rubber Grip Handle
Mi Item #10845232
MFR #80035H SCRDR DUAL MAT MINI 2.0MMX60MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80035H SCRDR DUAL MAT MINI 2.0MMX60MM

2mm Blade Width, 6.11" OAL Slotted Screwdriver 2.63" Blade Length, Round Shank, Acetate with Rubber Grip Handle
Mi Item #10845232
MFR #80035H SCRDR DUAL MAT MINI 2.0MMX60MM

Mfr description
80035H SCRDR DUAL MAT MINI 2.0MMX60MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    2.6300 in
  • Blade Width
    2.0 mm
  • Handle Diameter
    0.75 in
  • Handle Length
    3.71 in
  • Overall Length
    6.1100 in
  • Overall Length Range
    3" - 6.9" in

Details

  • Handle Style
    Acetate w/ Rubber Grip
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)