Motion
80036H SCRDR DUAL MAT MINI 2.5MMX60MM

Gearwrench
80036H SCRDR DUAL MAT MINI 2.5MMX60MM

2.5mm Blade Width, 6.11" OAL Slotted Screwdriver 2.63" Blade Length, Round Shank, Acetate with Rubber Grip Handle
Mi Item #10845233
MFR #80036H SCRDR DUAL MAT MINI 2.5MMX60MM
Price$9.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80036H SCRDR DUAL MAT MINI 2.5MMX60MM

2.5mm Blade Width, 6.11" OAL Slotted Screwdriver 2.63" Blade Length, Round Shank, Acetate with Rubber Grip Handle
Mi Item #10845233
MFR #80036H SCRDR DUAL MAT MINI 2.5MMX60MM

Mfr description
80036H SCRDR DUAL MAT MINI 2.5MMX60MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.72/each

Specifications

Dimensions

  • Blade Length
    2.6300 in
  • Blade Width
    2.5 mm
  • Handle Diameter
    0.75 in
  • Handle Length
    3.71 in
  • Overall Length
    6.1100 in
  • Overall Length Range
    3" - 6.9" in

Details

  • Handle Style
    Acetate w/ Rubber Grip
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)