1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80040H SCRDR DUAL MAT MINI T8 X 60MM
T8 Torx Driver 60mm Blade Length, 6" OAL, Standard Handle
Mi Item #
10845237
MFR #
80040H SCRDR DUAL MAT MINI T8 X 60MM
Price
$9.72
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Torx Keys and Drivers
Gearwrench 80040H SCRDR DUAL MAT MINI T8 X 60MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80040H SCRDR DUAL MAT MINI T8 X 60MM
T8 Torx Driver 60mm Blade Length, 6" OAL, Standard Handle
Mi Item #
10845237
MFR #
80040H SCRDR DUAL MAT MINI T8 X 60MM
Mfr description
80040H SCRDR DUAL MAT MINI T8 X 60MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9
.72
/each
Add to Cart
Specifications
Dimensions
Blade Length
60 mm
Overall Length
6 in
Torx Size
T8
Details
End Type
Torx
Handle Style
Ergonomic
Handle Type
Standard
PSC Code
5120
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items