1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80041H SCRDR DUAL MAT MINI T9 X 60MM
T9 Torx Driver 60mm Blade Length, 6" OAL, Standard Handle
MI ITEM #
10845238
MFR #
80041H SCRDR DUAL MAT MINI T9 X 60MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Torx Keys and Drivers
Gearwrench 80041H SCRDR DUAL MAT MINI T9 X 60MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80041H SCRDR DUAL MAT MINI T9 X 60MM
T9 Torx Driver 60mm Blade Length, 6" OAL, Standard Handle
MI ITEM #
10845238
MFR #
80041H SCRDR DUAL MAT MINI T9 X 60MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
80041H SCRDR DUAL MAT MINI T9 X 60MM
Specifications
Torx Size
T9
Blade Length
60 mm
Overall Length
6 in
Handle Style
Ergonomic
PSC Code
5120
Handle Type
Standard
End Type
Torx
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data