1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80043H SCRDR DUAL MAT MAG #0X2-1/2" POZI
#0, 5-3/4" OAL, Precision Phillips Screwdriver 2-1/2" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #
10845239
MFR #
80043H SCRDR DUAL MAT MAG #0X2-1/2" POZI
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdrivers
Gearwrench 80043H SCRDR DUAL MAT MAG #0X2-1/2" POZI
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80043H SCRDR DUAL MAT MAG #0X2-1/2" POZI
#0, 5-3/4" OAL, Precision Phillips Screwdriver 2-1/2" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #
10845239
MFR #
80043H SCRDR DUAL MAT MAG #0X2-1/2" POZI
Mfr description
80043H SCRDR DUAL MAT MAG #0X2-1/2" POZI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Blade Length
2-1/2 in
Overall Length
5-3/4,5-3/4 in
Overall Length Range
3" - 6.9"
Phillips Point Size
#0 in
Details
Handle Material Style
Acetate w/ Rubber Grip
PSC Code
5120
Shank Type
Round
Tool Type
Precision
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items