1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80046H SCRDR DUAL MAT MAG BLSTR #3X6" PO
PZ.3 Point, 6" Blade Length Posidrive Screwdriver 11-1/16" OAL
MI ITEM #
10845242
MFR #
80046H SCRDR DUAL MAT MAG BLSTR #3X6" PO
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Gearwrench 80046H SCRDR DUAL MAT MAG BLSTR #3X6" PO
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80046H SCRDR DUAL MAT MAG BLSTR #3X6" PO
PZ.3 Point, 6" Blade Length Posidrive Screwdriver 11-1/16" OAL
MI ITEM #
10845242
MFR #
80046H SCRDR DUAL MAT MAG BLSTR #3X6" PO
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
80046H SCRDR DUAL MAT MAG BLSTR #3X6" PO
Specifications
Overall Length
11-1/16 in
Overall Length Range
7" - 9.9"
PSC Code
5120
Type
Posidrive Screwdriver
Blade Length
6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought