Motion
80050H SET SCRDR DUAL MAT PHLP SLT 6PC

Gearwrench
80050H SET SCRDR DUAL MAT PHLP SLT 6PC

Screwdriver Set - Tip Style: Phillips, Slotted, 6 Piece Set
Mi Item #10845243
MFR #80050H SET SCRDR DUAL MAT PHLP SLT 6PC
Price$93.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80050H SET SCRDR DUAL MAT PHLP SLT 6PC

Screwdriver Set - Tip Style: Phillips, Slotted, 6 Piece Set
Mi Item #10845243
MFR #80050H SET SCRDR DUAL MAT PHLP SLT 6PC

Mfr description
80050H SET SCRDR DUAL MAT PHLP SLT 6PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.38/each

Specifications

Dimensions

  • Blade Length
    3, 4, 6, 8
  • Contents
    1/4 Slotted Screwdriver, 1/8" Flat Screwdriver, 3/8Â Slotted, 5/16" Screwdriver, #1 & #2 Philips
  • Hex
    No
  • Overall Length
    8.4000 in
  • Phillips Size Range
    #1 to #2
  • Tip Sizes
    1.50 mm, 2 mm, 2.50 mm
  • Weight
    1.67 lbs

Details

  • Ball End Hex
    No
  • Cabinet
    No
  • Case Type
    None
  • Handle Style
    Straight
  • Includes
    Plastic Tray
  • Insulated
    No
  • Number Of Pieces
    6
  • Number Of Screwdrivers
    6
  • Other Style
    No
  • Phillips
    Yes
  • Posidriv
    No
  • PSC Code
    5120
  • Screwdriver Types Included
    Slotted, Phillips
  • Slotted
    Yes
  • Square
    No
  • Tip Style
    Phillips, Slotted
  • Torx
    No
  • UPC_NO
    099575080500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)