Motion
80051H SET SCRDR DUAL MAT PHLP SLT 12PC

Gearwrench
80051H SET SCRDR DUAL MAT PHLP SLT 12PC

Screwdriver Set - Tip Style: Phillips, Slotted, 12 Piece Set
Mi Item #10845244
MFR #80051H SET SCRDR DUAL MAT PHLP SLT 12PC
Price$152.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80051H SET SCRDR DUAL MAT PHLP SLT 12PC

Screwdriver Set - Tip Style: Phillips, Slotted, 12 Piece Set
Mi Item #10845244
MFR #80051H SET SCRDR DUAL MAT PHLP SLT 12PC

Mfr description
80051H SET SCRDR DUAL MAT PHLP SLT 12PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.66/each

Specifications

Dimensions

  • Overall Length
    12.7000 in
  • Phillips Point Size
    #0 in, #1 in, #2 in, #3 in
  • Phillips Size Range
    #0 - #3
  • Tip Sizes
    #0, #1, #2, #3, 1/4 in, 3/16 in, 3/8 in, 5/16 in
  • Tip Thickness
    1/4, 3/16, 5/16, 3/8
  • Weight
    2.08 lbs

Details

  • Handle Style
    Straight
  • Includes
    Plastic Tray
  • Insulated
    No
  • Number Of Pieces
    12
  • Number Of Screwdrivers
    12
  • Phillips
    Yes
  • PSC Code
    5120
  • Screwdriver Types Included
    Slotted, Phillips
  • Slotted
    Yes
  • Tip Style
    Phillips, Slotted
  • UPC_NO
    099575080517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)