Motion
80053H SET SCRDR DUAL MAT SLT 5PC

Gearwrench
80053H SET SCRDR DUAL MAT SLT 5PC

Screwdriver Set - Tip Style: Slotted, 5 Piece Set
MI ITEM #10845246
MFR #80053H SET SCRDR DUAL MAT SLT 5PC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80053H SET SCRDR DUAL MAT SLT 5PC

Screwdriver Set - Tip Style: Slotted, 5 Piece Set
MI ITEM #10845246
MFR #80053H SET SCRDR DUAL MAT SLT 5PC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    3, 4, 6, 8
  • Contents
    1/8" Flat Screwdriver, 3/8Â Slotted, 5/16 in. Slotted, 1/4 Slotted Screwdriver
  • Hex
    No
  • Overall Length
    8.5000 in
  • Tip Sizes
    #0, #1, #2, #3
  • Weight
    1.99 lbs

Details

  • Ball End Hex
    No
  • Cabinet
    No
  • Case Type
    None
  • Handle Style
    Straight
  • Includes
    Plastic Tray
  • Insulated
    No
  • Number Of Pieces
    5
  • Number Of Screwdrivers
    5
  • Other Style
    No
  • Phillips
    No
  • Posidriv
    No
  • PSC Code
    5120
  • Screwdriver Types Included
    Slotted
  • Slotted
    Yes
  • Square
    No
  • Tip Style
    Slotted
  • Torx
    No
  • UPC_NO
    099575080531

Overview

Mfr description
80053H SET SCRDR DUAL MAT SLT 5PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought