Motion
80055H SET SCRDR DUAL MAT MINI 6PC

Gearwrench
80055H SET SCRDR DUAL MAT MINI 6PC

6 Piece Phillips & Slotted Screwdriver Set Blade Sizes: Length 2-1/2, Bit Sizes: Philips #00 to #1
Mi Item #10845247
MFR #80055H SET SCRDR DUAL MAT MINI 6PC
Price$44.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80055H SET SCRDR DUAL MAT MINI 6PC

6 Piece Phillips & Slotted Screwdriver Set Blade Sizes: Length 2-1/2, Bit Sizes: Philips #00 to #1
Mi Item #10845247
MFR #80055H SET SCRDR DUAL MAT MINI 6PC

Mfr description
80055H SET SCRDR DUAL MAT MINI 6PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.87/each

Specifications

Dimensions

  • Blade Length
    2-1/2
  • Contents
    #0 Phillips, #00 Phillips, #1 Phillips Screwdriver, 1.5 Slotted, 2.0 Slotted, 2.5 Slotted
  • Hex
    No
  • Phillips Size Range
    #00 - #1

Details

  • Ball End Hex
    No
  • Cabinet
    No
  • Case Type
    None
  • Number Of Pieces
    6
  • Other Style
    No
  • Phillips
    Yes
  • Posidriv
    No
  • PSC Code
    5120
  • Screwdriver Types Included
    Phillips, Slotted
  • Slotted
    Yes
  • Square
    No
  • Torx
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)