Motion
80056H SET SCRDR DUAL MAT MINI TRX 6P

Gearwrench
80056H SET SCRDR DUAL MAT MINI TRX 6P

6 Piece Torx Screwdriver Set Blade Sizes: Length 2-1/2, Bit Sizes: Torx T5, T6, T7, T8, T9 & T10
MI ITEM #10845248
MFR #80056H SET SCRDR DUAL MAT MINI TRX 6P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80056H SET SCRDR DUAL MAT MINI TRX 6P

6 Piece Torx Screwdriver Set Blade Sizes: Length 2-1/2, Bit Sizes: Torx T5, T6, T7, T8, T9 & T10
MI ITEM #10845248
MFR #80056H SET SCRDR DUAL MAT MINI TRX 6P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    2-1/2
  • Contents
    T10, T5, T6, T7, T8, T9
  • Hex
    No
  • Torx Size
    T5, T6, T7, T8, T9, T10

Details

  • Ball End Hex
    No
  • Cabinet
    No
  • Case Type
    None
  • Number Of Pieces
    6
  • Other Style
    No
  • Phillips
    No
  • Posidriv
    No
  • PSC Code
    5120
  • Screwdriver Types Included
    Torx
  • Slotted
    No
  • Square
    No
  • Torx
    Yes

Overview

Mfr description
80056H SET SCRDR DUAL MAT MINI TRX 6P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought