Motion
80069H SET SCRDR DUAL LNG 4PC 16" 20"

Gearwrench
80069H SET SCRDR DUAL LNG 4PC 16" 20"

16 Piece Phillips & Slotted Screwdriver Set Blade Sizes: Length 6, Bit Sizes: Philips #2
MI ITEM #10845256
MFR #80069H SET SCRDR DUAL LNG 4PC 16" 20"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80069H SET SCRDR DUAL LNG 4PC 16" 20"

16 Piece Phillips & Slotted Screwdriver Set Blade Sizes: Length 6, Bit Sizes: Philips #2
MI ITEM #10845256
MFR #80069H SET SCRDR DUAL LNG 4PC 16" 20"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80069H SET SCRDR DUAL LNG 4PC 16" 20"

Specifications

  • Cabinet
    No
  • Contents
    3/8Â Slotted
  • Hex
    No
  • Ball End Hex
    No
  • Number Of Pieces
    16
  • Other Style
    No
  • Phillips
    Yes
  • Phillips Size Range
    #2
  • Posidriv
    No
  • PSC Code
    5120
  • Blade Length
    6
  • Screwdriver Types Included
    Phillips, Slotted
  • Slotted
    Yes
  • Square
    No
  • Torx
    No
  • Case Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text