Motion
81029T RAT W/CUSH GRP TD LNG 1/4DR 90T

Gearwrench
81029T RAT W/CUSH GRP TD LNG 1/4DR 90T

TEARDROP RATCHET 8" 1/4"DR
MI ITEM #10845273
MFR #81029T RAT W/CUSH GRP TD LNG 1/4DR 90T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81029T RAT W/CUSH GRP TD LNG 1/4DR 90T

TEARDROP RATCHET 8" 1/4"DR
MI ITEM #10845273
MFR #81029T RAT W/CUSH GRP TD LNG 1/4DR 90T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81029T RAT W/CUSH GRP TD LNG 1/4DR 90T

Specifications

  • Head Features
    Standard
  • Drive Size
    1/4 in
  • Handle Type
    Dual Material
  • Head Shape
    Teardrop
  • Number of Gear Teeth
    90
  • Number Of Pieces
    1
  • Overall Length
    8 in
  • Material
    Alloy Steel
  • Tool Type
    Ratchet
  • Ratchet Service Kit Number
    81099T
  • Measurement Type
    Inch
  • Magnetic
    No
  • Head Width
    0.98 in
  • Finish Coating
    Full Polish Chrome
  • ANSI Spec
    Meets or Exceeds ANSI Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text