Motion
81209T RAT STB 3/8DR 90T

Gearwrench
81209T RAT STB 3/8DR 90T

Ratchet - Teardrop Head Shape, Full Polish Chrome Finish/Coating, 3/8 in Drive Size, 4-3/4 in Overall Length
MI ITEM #10845275
MFR #81209T RAT STB 3/8DR 90T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81209T RAT STB 3/8DR 90T

Ratchet - Teardrop Head Shape, Full Polish Chrome Finish/Coating, 3/8 in Drive Size, 4-3/4 in Overall Length
MI ITEM #10845275
MFR #81209T RAT STB 3/8DR 90T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81209T RAT STB 3/8DR 90T

Specifications

  • Head Features
    Standard
  • Drive Size
    3/8 in
  • Handle Type
    Contoured
  • Head Shape
    Teardrop
  • Number of Gear Teeth
    90
  • Number Of Pieces
    1
  • Overall Length
    4-3/4 in
  • Material
    Alloy Steel
  • Tool Type
    Ratchet
  • Ratchet Service Kit Number
    81227T
  • UPC_NO
    099575012099
  • Measurement Type
    Inch
  • Magnetic
    No
  • Head Width
    1.25 in
  • Finish Coating
    Full Polish Chrome
  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • Quick Release
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought