Motion
81213T RAT CUSH GRP OFF FLEX TD 3/8DR 90

Gearwrench
81213T RAT CUSH GRP OFF FLEX TD 3/8DR 90

3/8" Drive Pear Head Ratchet Chrome Finish, 15-3/4" OAL, 72 Gear Teeth, Cushion Grip Handle, Flex Head
MI ITEM #10845276
MFR #81213T RAT CUSH GRP OFF FLEX TD 3/8DR 90
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81213T RAT CUSH GRP OFF FLEX TD 3/8DR 90

3/8" Drive Pear Head Ratchet Chrome Finish, 15-3/4" OAL, 72 Gear Teeth, Cushion Grip Handle, Flex Head
MI ITEM #10845276
MFR #81213T RAT CUSH GRP OFF FLEX TD 3/8DR 90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81213T RAT CUSH GRP OFF FLEX TD 3/8DR 90

Specifications

  • Head Features
    Flex
  • Drive Size
    3/8 in
  • Handle Type
    Cushion Grip
  • Head Shape
    Pear
  • Number of Gear Teeth
    72
  • Number Of Pieces
    1
  • Overall Length
    15-3/4 in
  • PSC Code
    5120
  • Tool Type
    Ratchet
  • Ratchet Service Kit Number
    81227
  • Head Width
    0.90 in
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text