Motion
81229T SET RAT SPK PLUG 3/8" 3 PC 90T

Gearwrench
81229T SET RAT SPK PLUG 3/8" 3 PC 90T

SPARK PLUG RATCHET SET 3PC 12" 3/8"DR
MI ITEM #10845280
MFR #81229T SET RAT SPK PLUG 3/8" 3 PC 90T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81229T SET RAT SPK PLUG 3/8" 3 PC 90T

SPARK PLUG RATCHET SET 3PC 12" 3/8"DR
MI ITEM #10845280
MFR #81229T SET RAT SPK PLUG 3/8" 3 PC 90T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81229T SET RAT SPK PLUG 3/8" 3 PC 90T

Specifications

  • Head Features
    Spark Plug
  • Drive Size
    3/8 in
  • Handle Type
    Contoured
  • Head Shape
    Teardrop
  • Number of Gear Teeth
    90
  • Number Of Pieces
    3
  • Overall Length
    12 in
  • Material
    Alloy Steel
  • Tool Type
    Ratchet
  • Ratchet Service Kit Number
    8122T
  • Measurement Type
    Inch
  • Magnetic
    No
  • Finish Coating
    Full Polish Chrome
  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • Accessories
    13/16 X 6" Swivel Spark Plug Socket, 3/8 x 6" Drive Spark Plug Socket  5/8" Magnetic Swivel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text