Motion
81267T RAT CUSH GRP LCK FLX 3/8DR 90T

Gearwrench
81267T RAT CUSH GRP LCK FLX 3/8DR 90T

TEARDROP FLEX RATCHET 13" 3/8"DR
MI ITEM #10845285
MFR #81267T RAT CUSH GRP LCK FLX 3/8DR 90T
Price$176.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81267T RAT CUSH GRP LCK FLX 3/8DR 90T

TEARDROP FLEX RATCHET 13" 3/8"DR
MI ITEM #10845285
MFR #81267T RAT CUSH GRP LCK FLX 3/8DR 90T

Mfr description
81267T RAT CUSH GRP LCK FLX 3/8DR 90T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.74/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Head Width
    1.25 in
  • Overall Length
    13 in

Details

  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • Finish Coating
    Full Polish Chrome
  • Handle Type
    Dual Material
  • Head Features
    Flex
  • Head Shape
    Teardrop
  • Magnetic
    No
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number of Gear Teeth
    90
  • Number Of Pieces
    1
  • Ratchet Service Kit Number
    81227T
  • Tool Type
    Ratchet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)