Motion
81268T SET RAT FP TD LNG 1/4,3/8 2PC 90T

Gearwrench
81268T SET RAT FP TD LNG 1/4,3/8 2PC 90T

TEARDROP RATCHET SET 2PC 6&11" 1/4&3/8"DR
MI ITEM #10845286
MFR #81268T SET RAT FP TD LNG 1/4,3/8 2PC 90T
Price$147.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81268T SET RAT FP TD LNG 1/4,3/8 2PC 90T

TEARDROP RATCHET SET 2PC 6&11" 1/4&3/8"DR
MI ITEM #10845286
MFR #81268T SET RAT FP TD LNG 1/4,3/8 2PC 90T

Mfr description
81268T SET RAT FP TD LNG 1/4,3/8 2PC 90T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.90/each

Specifications

Details

  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • Finish Coating
    Full Polish Chrome
  • Handle Type
    Contoured
  • Head Features
    Standard
  • Head Shape
    Teardrop
  • Magnetic
    No
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number of Gear Teeth
    90
  • Number Of Pieces
    2
  • Ratchet Service Kit Number
    81099T, 81227T
  • Tool Type
    Ratchet Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)