Motion
81275T SET RAT CUSH GRP LCK FLX 1/4 3/8

Gearwrench
81275T SET RAT CUSH GRP LCK FLX 1/4 3/8

TEARDROP FLEX RATCHET SET 2PC 8&13" 1/4&3/8"DR
MI ITEM #10845288
MFR #81275T SET RAT CUSH GRP LCK FLX 1/4 3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81275T SET RAT CUSH GRP LCK FLX 1/4 3/8

TEARDROP FLEX RATCHET SET 2PC 8&13" 1/4&3/8"DR
MI ITEM #10845288
MFR #81275T SET RAT CUSH GRP LCK FLX 1/4 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • Finish Coating
    Full Polish Chrome
  • Handle Type
    Dual Material
  • Head Features
    Flex
  • Head Shape
    Teardrop
  • Magnetic
    No
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number of Gear Teeth
    90
  • Number Of Pieces
    2
  • Ratchet Service Kit Number
    81099T, 81227T
  • Tool Type
    Ratchet Set

Overview

Mfr description
81275T SET RAT CUSH GRP LCK FLX 1/4 3/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought