Motion
81276T
Ratchet - Teardrop Head Shape, Full Polish Chrome Finish/Coating, 1/4 in, 3/8 in, 1/2 in Drive Size
Mi Item #10845289
MFR #81276T
Price$269.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Teardrop Head Shape, Full Polish Chrome Finish/Coating, 1/4 in, 3/8 in, 1/2 in Drive Size
Mi Item #10845289
MFR #81276T

Mfr description
81276T SET RAT FP LCK FLX 3PC 90T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$269.42/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 1/4 in, 3/8 in

Details

  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • Finish Coating
    Full Polish Chrome
  • Handle Type
    Contoured
  • Head Features
    Flex
  • Head Shape
    Teardrop
  • Magnetic
    No
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number of Gear Teeth
    90
  • Number Of Pieces
    3
  • Quick Release
    No
  • Ratchet Service Kit Number
    81099T, 81227T, 81362T
  • Tool Type
    Ratchet Set
  • UPC_NO
    099575012761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)