Motion
81363T RAT FP LCK FLX 1/2DR 24" HNDL 90T

Gearwrench
81363T RAT FP LCK FLX 1/2DR 24" HNDL 90T

Ratchet - Teardrop Head Shape, Full Polish Chrome Finish/Coating, 1/2 in Drive Size, 24 in Overall Length
MI ITEM #10845295
MFR #81363T RAT FP LCK FLX 1/2DR 24" HNDL 90T
Price$248.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81363T RAT FP LCK FLX 1/2DR 24" HNDL 90T

Ratchet - Teardrop Head Shape, Full Polish Chrome Finish/Coating, 1/2 in Drive Size, 24 in Overall Length
MI ITEM #10845295
MFR #81363T RAT FP LCK FLX 1/2DR 24" HNDL 90T

Mfr description
81363T RAT FP LCK FLX 1/2DR 24" HNDL 90T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$248.40/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Head Width
    1.72 in
  • Overall Length
    24 in

Details

  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • Finish Coating
    Full Polish Chrome
  • Handle Type
    Contoured
  • Head Features
    Flex
  • Head Shape
    Teardrop
  • Magnetic
    No
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number of Gear Teeth
    90
  • Number Of Pieces
    1
  • Quick Release
    No
  • Ratchet Service Kit Number
    81339T
  • Tool Type
    Ratchet
  • UPC_NO
    099575013638

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)