Motion
82166 16" STRAIGHT JAW T&G DIPPED HNDL

Gearwrench
82166 16" STRAIGHT JAW T&G DIPPED HNDL

TONGUE AND GROOVE PLIERS PITBULL 16" DIP HANDLE
MI ITEM #10845332
MFR #82166 16" STRAIGHT JAW T&G DIPPED HNDL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82166 16" STRAIGHT JAW T&G DIPPED HNDL

TONGUE AND GROOVE PLIERS PITBULL 16" DIP HANDLE
MI ITEM #10845332
MFR #82166 16" STRAIGHT JAW T&G DIPPED HNDL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82166 16" STRAIGHT JAW T&G DIPPED HNDL

Specifications

  • Size
    16 in-oz
  • Handle Material
    Dipped Vinyl
  • Features
    K9 jaw design for a strong grip, even when on a 35° angle
  • Head Style
    Straight
  • Jaw Type
    Straight
  • Jaw Width
    2.5
  • Maximum Capacity
    4.2 in
  • Overall Length
    16.5 in
  • Overall Length Range
    14" - 20.9" in
  • Side Cutter
    No
  • Tool Style
    Straight
  • Type
    Tongue & Groove Plier
  • UPC_NO
    099575281662

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text