Motion
82168C 8" V JAW T&G CUSH GRIP

Gearwrench
82168C 8" V JAW T&G CUSH GRIP

TONGUE AND GROOVE PLIERS PITBULL 8" CSHN GRP
Mi Item #10845335
MFR #82168C 8" V JAW T&G CUSH GRIP
Price$35.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82168C 8" V JAW T&G CUSH GRIP

TONGUE AND GROOVE PLIERS PITBULL 8" CSHN GRP
Mi Item #10845335
MFR #82168C 8" V JAW T&G CUSH GRIP

Mfr description
82168C 8" V JAW T&G CUSH GRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.76/each

Specifications

Dimensions

  • Jaw Width
    1.1
  • Overall Length
    8.5 in
  • Overall Length Range
    7" - 9.9" in
  • Size
    8 in-oz

Details

  • Features
    K9 jaw design for a strong grip, even when on a 35° angle
  • Handle Material
    Dual Material
  • Head Style
    Straight
  • Jaw Type
    V-Jaw
  • Maximum Capacity
    1.6 in
  • Side Cutter
    No
  • Tool Style
    V-Jaw
  • Type
    Tongue & Groove Plier
  • UPC_NO
    099575081682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)