Motion
82172 10" V JAW T&G DIPPLED  HNDL

Gearwrench
82172 10" V JAW T&G DIPPLED HNDL

TONGUE AND GROOVE PLIERS PITBULL 10" DIP HANDLE
Mi Item #10845345
MFR #82172 10" V JAW T&G DIPPLED HNDL
Price$41.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82172 10" V JAW T&G DIPPLED HNDL

TONGUE AND GROOVE PLIERS PITBULL 10" DIP HANDLE
Mi Item #10845345
MFR #82172 10" V JAW T&G DIPPLED HNDL

Mfr description
82172 10" V JAW T&G DIPPLED HNDL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.99/each

Specifications

Dimensions

  • Jaw Width
    1.4
  • Overall Length
    10.2 in
  • Overall Length Range
    10" and Longer in
  • Size
    10 in-oz

Details

  • Features
    K9 jaw design for a strong grip, even when on a 35° angle
  • Handle Material
    Dipped Vinyl
  • Head Style
    Straight
  • Jaw Type
    V-Jaw
  • Maximum Capacity
    2.1 in
  • Side Cutter
    No
  • Tool Style
    V-Jaw
  • Type
    Tongue & Groove Plier
  • UPC_NO
    099575082726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)