Motion
82173C 12" V JAW T&G CUSH GRIP

Gearwrench
82173C 12" V JAW T&G CUSH GRIP

TONGUE AND GROOVE PLIERS PITBULL 12" CSHN GRP
MI ITEM #10845348
MFR #82173C 12" V JAW T&G CUSH GRIP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82173C 12" V JAW T&G CUSH GRIP

TONGUE AND GROOVE PLIERS PITBULL 12" CSHN GRP
MI ITEM #10845348
MFR #82173C 12" V JAW T&G CUSH GRIP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82173C 12" V JAW T&G CUSH GRIP

Specifications

  • Size
    12 in-oz
  • Handle Material
    Dual Material
  • Features
    K9 jaw design for a strong grip, even when on a 35° angle
  • Head Style
    Straight
  • Jaw Type
    V-Jaw
  • Jaw Width
    1.85
  • Maximum Capacity
    2.6 in
  • Overall Length
    12.8 in
  • Overall Length Range
    12" - 17.9" in
  • Side Cutter
    No
  • Tool Style
    V-Jaw
  • Type
    Tongue & Groove Plier
  • UPC_NO
    099575201738

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text