Motion
82174 6" SLIP JOINT PLIER DIPPED HNDL

Gearwrench
82174 6" SLIP JOINT PLIER DIPPED HNDL

SLIP JOINT PLIER PITBULL 6" DIP HANDLE
Mi Item #10845349
MFR #82174 6" SLIP JOINT PLIER DIPPED HNDL
Price$31.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82174 6" SLIP JOINT PLIER DIPPED HNDL

SLIP JOINT PLIER PITBULL 6" DIP HANDLE
Mi Item #10845349
MFR #82174 6" SLIP JOINT PLIER DIPPED HNDL

Mfr description
82174 6" SLIP JOINT PLIER DIPPED HNDL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.89/each

Specifications

Dimensions

  • Jaw Length
    1.35 in
  • Jaw Width
    1 in
  • Overall Length
    6.38 in
  • Overall Length Range
    6" - 8.9"

Details

  • Handle Material
    Dipped Vinyl
  • Head Style
    Straight
  • Jaw Type
    Curved
  • Side Cutter
    Yes
  • Style
    Curved Jaw
  • Tool Style
    Slip Joint Plier
  • Type
    Slip Joint Plier
  • UPC_NO
    099575201745
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)