Motion
82175 8" SLIP JOINT PLIER DIPPED HNDL

Gearwrench
82175 8" SLIP JOINT PLIER DIPPED HNDL

SLIP JOINT PLIER PITBULL 8" DIP HANDLE
MI ITEM #10845351
MFR #82175 8" SLIP JOINT PLIER DIPPED HNDL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82175 8" SLIP JOINT PLIER DIPPED HNDL

SLIP JOINT PLIER PITBULL 8" DIP HANDLE
MI ITEM #10845351
MFR #82175 8" SLIP JOINT PLIER DIPPED HNDL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82175 8" SLIP JOINT PLIER DIPPED HNDL

Specifications

  • Tool Style
    Slip Joint Plier
  • Type
    Slip Joint Plier
  • Style
    Curved Jaw
  • Side Cutter
    Yes
  • Overall Length
    8.1 in
  • Overall Length Range
    7" - 9.9"
  • Jaw Length
    1.35 in
  • Jaw Type
    Curved
  • Jaw Width
    1 in
  • Head Style
    Straight
  • Handle Material
    Dipped Vinyl
  • UPC_NO
    099575201752

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text