Motion
82175C 8" SLIP JOINT PLIER CUSH GRIP

Gearwrench
82175C 8" SLIP JOINT PLIER CUSH GRIP

SLIP JOINT PLIER PITBULL 8" CSHN GRP
MI ITEM #10845352
MFR #82175C 8" SLIP JOINT PLIER CUSH GRIP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82175C 8" SLIP JOINT PLIER CUSH GRIP

SLIP JOINT PLIER PITBULL 8" CSHN GRP
MI ITEM #10845352
MFR #82175C 8" SLIP JOINT PLIER CUSH GRIP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    1.35 in
  • Jaw Width
    1 in
  • Overall Length
    8.65 in
  • Overall Length Range
    7" - 9.9"

Details

  • Handle Material
    Dual Material
  • Head Style
    Straight
  • Jaw Type
    Curved
  • Side Cutter
    Yes
  • Style
    Curved Jaw
  • Tool Style
    Slip Joint Plier
  • Type
    Slip Joint Plier
  • UPC_NO
    099575081750

Overview

Mfr description
82175C 8" SLIP JOINT PLIER CUSH GRIP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought