Motion
82176C 8" UNIVERSAL PLIER CUSHION GRIP

Gearwrench
82176C 8" UNIVERSAL PLIER CUSHION GRIP

LONG NOSE PLIERS PITBULL 6" CSHN GRP
MI ITEM #10845355
MFR #82176C 8" UNIVERSAL PLIER CUSHION GRIP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82176C 8" UNIVERSAL PLIER CUSHION GRIP

LONG NOSE PLIERS PITBULL 6" CSHN GRP
MI ITEM #10845355
MFR #82176C 8" UNIVERSAL PLIER CUSHION GRIP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82176C 8" UNIVERSAL PLIER CUSHION GRIP

Specifications

  • Features
    High leverage joint design provides up to 35% greater cutting power
  • Handle Material
    Dual Material
  • Head Style
    Straight
  • Jaw Length
    2.0 in
  • Jaw Type
    Long Nose
  • Jaw Width
    0.7 in
  • Overall Length
    6.6 in
  • Style
    Long Nose
  • Tool Style
    Long Nose Plier
  • Type
    Long Nose Pliers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text