Motion
82177 8" LNG NOSE PLIER DIPPED HANDLE

Gearwrench
82177 8" LNG NOSE PLIER DIPPED HANDLE

LONG NOSE PLIERS PITBULL 8" DIP HANDLE
MI ITEM #10845356
MFR #82177 8" LNG NOSE PLIER DIPPED HANDLE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82177 8" LNG NOSE PLIER DIPPED HANDLE

LONG NOSE PLIERS PITBULL 8" DIP HANDLE
MI ITEM #10845356
MFR #82177 8" LNG NOSE PLIER DIPPED HANDLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82177 8" LNG NOSE PLIER DIPPED HANDLE

Specifications

  • Features
    High leverage joint design provides up to 35% greater cutting power
  • Handle Material
    Dipped Vinyl
  • Head Style
    Straight
  • Jaw Length
    2.0 in
  • Jaw Type
    Long Nose
  • Jaw Width
    0.7 in
  • Overall Length
    6.2 in
  • Style
    Long Nose
  • Tool Style
    Long Nose Plier
  • Type
    Long Nose Pliers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text