Motion
82178 6" DIAGONAL CUTTING PLIER DIPPED H

Gearwrench
82178 6" DIAGONAL CUTTING PLIER DIPPED H

CUTTING PLIERS PITBULL 6" DIP HANDLE
MI ITEM #10845359
MFR #82178 6" DIAGONAL CUTTING PLIER DIPPED H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82178 6" DIAGONAL CUTTING PLIER DIPPED H

CUTTING PLIERS PITBULL 6" DIP HANDLE
MI ITEM #10845359
MFR #82178 6" DIAGONAL CUTTING PLIER DIPPED H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82178 6" DIAGONAL CUTTING PLIER DIPPED H

Specifications

  • Overall Length
    6.1 in, 0.7500 mm
  • Type
    Cutting Plier
  • Style
    Cutting Plier
  • Overall Length Range
    Less than 1"
  • Jaw Length
    0.75 in
  • Jaw Thickness
    0.4 in
  • Handle Material
    Dipped Vinyl
  • Features
    High leverage joint design provides up to 35% greater cutting power
  • Cutting Type
    Diagonal
  • Cutter Style
    Diagonal
  • Capacity
    8 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text