Motion
82178C 6" DIAGONAL CUTTING PLIER CUSH GR

Gearwrench
82178C 6" DIAGONAL CUTTING PLIER CUSH GR

CUTTING PLIERS PITBULL 6" CSHN GRP
MI ITEM #10845360
MFR #82178C 6" DIAGONAL CUTTING PLIER CUSH GR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82178C 6" DIAGONAL CUTTING PLIER CUSH GR

CUTTING PLIERS PITBULL 6" CSHN GRP
MI ITEM #10845360
MFR #82178C 6" DIAGONAL CUTTING PLIER CUSH GR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82178C 6" DIAGONAL CUTTING PLIER CUSH GR

Specifications

  • Capacity
    8 AWG
  • Cutter Style
    Diagonal
  • Cutting Type
    Diagonal
  • Features
    High leverage joint design provides up to 35% greater cutting power
  • Handle Material
    Dual Material
  • Jaw Length
    0.75 in
  • Jaw Thickness
    0.4 in
  • Overall Length
    6.5 in, 0.7500 mm
  • Overall Length Range
    Less than 1"
  • Style
    Cutting Plier
  • Type
    Cutting Plier

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text