Motion
82179C 8" DIAGONAL CUTTING PLIER CUSH GR

Gearwrench
82179C 8" DIAGONAL CUTTING PLIER CUSH GR

CUTTING PLIERS PITBULL 8" CSHN GRP
MI ITEM #10845362
MFR #82179C 8" DIAGONAL CUTTING PLIER CUSH GR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82179C 8" DIAGONAL CUTTING PLIER CUSH GR

CUTTING PLIERS PITBULL 8" CSHN GRP
MI ITEM #10845362
MFR #82179C 8" DIAGONAL CUTTING PLIER CUSH GR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82179C 8" DIAGONAL CUTTING PLIER CUSH GR

Specifications

  • Overall Length
    7.3 in, 0.7500 mm
  • Type
    Cutting Plier
  • Style
    Cutting Plier
  • Overall Length Range
    Less than 1"
  • Jaw Length
    0.75 in
  • Jaw Thickness
    0.45 in
  • Handle Material
    Dipped Vinyl
  • Features
    High leverage joint design provides up to 35% greater cutting power
  • Cutting Type
    Diagonal
  • Cutter Style
    Diagonal
  • Capacity
    7 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text