1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
82180C
Lineman's Plier - 1.5 Jaw Length, 8.9 in Overall Length
Mi Item #
10845365
MFR #
82180C
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Cable and Wire Tools
Lineman's Pliers
Gearwrench 82180C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
82180C
Lineman's Plier - 1.5 Jaw Length, 8.9 in Overall Length
Mi Item #
10845365
MFR #
82180C
Mfr description
82180C 8" LINESMAN PLIER CUSHION GRIP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Jaw Length
1.5
Jaw Width
0.28 in
Overall Length
8.9 in
Details
Side Cutter
Yes
UPC_NO
099575081804
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items