1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
82181
Lineman's Plier - 1.6 Jaw Length, 9.1 in Overall Length
MI ITEM #
10845367
MFR #
82181
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Cable and Wire Tools
Lineman's Pliers
Gearwrench 82181
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
82181
Lineman's Plier - 1.6 Jaw Length, 9.1 in Overall Length
MI ITEM #
10845367
MFR #
82181
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
82181 9" LINESMAN PLIER DIPPED HNDLE
Specifications
Jaw Length
1.6
Overall Length
9.1 in
Side Cutter
Yes
Jaw Width
0.31 in
UPC_NO
099575021817
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data