Motion
82203C 4 PC MIXED DUAL MATERIAL PLIER SE

Gearwrench
82203C 4 PC MIXED DUAL MATERIAL PLIER SE

MIXED PLIER SET PITBULL 4PC DUAL MTRL
MI ITEM #10845375
MFR #82203C 4 PC MIXED DUAL MATERIAL PLIER SE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82203C 4 PC MIXED DUAL MATERIAL PLIER SE

MIXED PLIER SET PITBULL 4PC DUAL MTRL
MI ITEM #10845375
MFR #82203C 4 PC MIXED DUAL MATERIAL PLIER SE

Mfr description
82203C 4 PC MIXED DUAL MATERIAL PLIER SE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    (1) Each Tongue & Groove, Diagonal, Cutting Long Nose, Slip Joint

Details

  • Container Type
    Carded
  • Handle Material
    Dual Material
  • Number Of Pieces
    4.000
  • Set Type
    Assortment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)