Motion
82592C 10" AUTO-BITE T&G PLIER CUSH GRIP

Gearwrench
82592C 10" AUTO-BITE T&G PLIER CUSH GRIP

TONGUE AND GROOVE PLIERS AUTO-BITE 10" CSHN GRP
Mi Item #10845383
MFR #82592C 10" AUTO-BITE T&G PLIER CUSH GRIP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82592C 10" AUTO-BITE T&G PLIER CUSH GRIP

TONGUE AND GROOVE PLIERS AUTO-BITE 10" CSHN GRP
Mi Item #10845383
MFR #82592C 10" AUTO-BITE T&G PLIER CUSH GRIP

Mfr description
82592C 10" AUTO-BITE T&G PLIER CUSH GRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Width
    1.3
  • Overall Length
    10.9 in
  • Overall Length Range
    10" and Longer in
  • Size
    10 in-oz

Details

  • Handle Material
    Dual Material
  • Head Style
    V-Jaw
  • Jaw Type
    V-Jaw
  • Maximum Capacity
    2.2 in
  • Side Cutter
    No
  • Tool Style
    Tongue & Groove
  • Type
    Tongue & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)