Motion
82594C 4 PC AUTO-BITE DUAL MATERIAL PLIE

Gearwrench
82594C 4 PC AUTO-BITE DUAL MATERIAL PLIE

Pliers Set - Auto-Bite Tongue & Groove, Alloy Steel Material, Polished, 4 Pieces
Mi Item #10845385
MFR #82594C 4 PC AUTO-BITE DUAL MATERIAL PLIE
Price$132.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82594C 4 PC AUTO-BITE DUAL MATERIAL PLIE

Pliers Set - Auto-Bite Tongue & Groove, Alloy Steel Material, Polished, 4 Pieces
Mi Item #10845385
MFR #82594C 4 PC AUTO-BITE DUAL MATERIAL PLIE

Mfr description
82594C 4 PC AUTO-BITE DUAL MATERIAL PLIE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.24/each

Specifications

Dimensions

  • Contents
    6", 8", 10", 12" T&G Pliers
  • Weight
    3.500 lbs

Details

  • Container Type
    Carded
  • Finish Coating
    Polished
  • Handle Material
    Dual Material
  • Jaw Type
    Tongue & Groove
  • Material
    Alloy Steel
  • Number Of Pieces
    4
  • Plier Type
    Auto-Bite Tongue & Groove
  • Set Type
    Tongue & Groove Pliers
  • Type
    Auto-Bite Tongue and Groove
  • UPC_NO
    099575825941
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)